Beli Stereo Microscope di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HOZAN Stereo Microscope
    20%
    Mulai

    Rp7.999.900

    HOZAN Stereo Microscope
    Deskripsi:
    -In addition to the brightness and sharpness of the image, this zoom type stereoscopic microscope for precision examination visualizes images in deep depth of focus.-A wide range of magnification and visual field can be obtained through the use of optional eyepiece lenses and conversion lenses.-Clip(fixing metal fitting)x 2, Eye cut 2 types
  2. HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope
    Mulai

    Rp30.999.900

    HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope
    Deskripsi:
    This stereo microscope features a switchable magnification and a long arm for greater flexibility. Its versatile design allows for a wide range of tasks. By switching between objective lenses, you can select between 40x and 80x magnification (20x and 40x magnification with a conversion lens). The sturdy long arm clamps to a desk or other surface, allowing you to extend the microscope during use and then retract it to the side after use, while still maintaining a secure workspace. Standard features include a conductive color mat for static electricity prevention and a lens filter to protect the objective lens from solder fumes. By using optional eyepieces and conversion lenses, the microscope can be used for a wide range of applications, from 10x to 160x magnification.* Specifications are calculated values.
    atribut:
    • Base Dimensions (mm): 350x450
    • Field of View: 10/5/2.5DIAmm
    • Magnification: 20/40/80
    • Operation Distance (mm): 150/84
  3. HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope
    Mulai

    Rp29.999.900

    HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope
    Deskripsi:
    This stereo microscope features adjustable magnification. Ideal for observing large objects (with spot illumination). It's suitable for a wide range of tasks. By switching between objective lenses, you can select between 40x and 80x magnification (20x and 40x with a conversion lens). It's recommended for observing larger objects up to approximately B4 size. It includes a conductive color mat for static electricity prevention, a lens filter to protect the objective lens from solder fumes, and a spot illumination with a flexible arm. By using separately sold eyepieces and conversion lenses, it can be used for a wide range of applications, from 10x to 160x magnification.* Specifications are calculated values.
    atribut:
    • Base Dimensions (mm): 200x255
    • Field of View: Microscope: 28.5 to 4.4DIAmm / Camera: 23 x 17 to 3.6 x 2.7mm
    • Magnification: Microscope: 7-45x / Camera: 24-155x *Camera magnification is when using a 24-inch wide monitor (resolution 1920 x 1080)
    • Operation Distance (mm): [Microscope] 74 [Camera] 74
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  4. TRUSCO Stereo Microscope
    Mulai

    Rp10.999.900

    TRUSCO Stereo Microscope
    atribut:
    • Width (mm): 200
    • Weight (kg): 3.6
    • Height (mm): 275
    • Depth (mm): 255
    • Working Distance (mm): 100
    • Work Observable Height (mm): 95
  5. HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope
    Mulai

    Rp35.999.900

    HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope
    Deskripsi:
    This stereo microscope features a flexible, long arm with spot lighting. Its magnification is adjustable, allowing for versatile use. By switching between objective lenses, you can select between 40x and 80x magnification (20x and 40x magnification with a conversion lens). The sturdy long arm clamps to a desk or other surface, allowing you to extend the microscope during use and then retract it to the side after use, while still maintaining a secure workspace. It also includes a conductive color mat for static electricity prevention, a lens filter to protect the objective lens from solder fumes, and a flexible arm spot lighting. By using optional eyepieces and conversion lenses, it can be used for a wide range of applications, from 10x to 160x magnification.* Specifications are calculated values.
    atribut:
    • Base Dimensions (mm): 350x450
    • Field of View: 10/5/2.5DIAmm
    • Magnification: 20/40/80
    • Operation Distance (mm): 150/84
  6. HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope
    Mulai

    Rp11.999.900

    HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope
    Deskripsi:
    This stereo microscope features a switchable magnification system, specializing in high magnification. It's suitable for a wide range of tasks. By switching between the objective lenses, you can select either 20x or 40x magnification for observation. It comes standard with a conductive color matte finish to prevent static electricity and a lens filter to protect the objective lens from solder fumes. By using separately sold eyepieces and conversion lenses, it can be used for a wide range of applications, from 10x to 160x magnification.
    atribut:
    • AS ONE Part Number: 64-7914-08
    • Brightness: 4
    • Camera Shake Correction Function: Optical correction method by lens shift
    • Eye Relief (mm): 13.5
    • Included Accessories: Case, strap, eyepiece cap
    • Interpupillary Distance Adjustment Range (mm): 56~72
    • Magnification (times): 10
    • Mass (g): Approximately 430 (without batteries)
    • Minimum Focusing Distance: 2m
    • Objective Lens Effective Diameter (mm): 20
    • Power Supply: Lithium battery CR123A x 1
    • Real Field of View (°): 5.3 (field of view at 1000m 93m)
  7. HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular Stereo Microscope
    Mulai

    Rp44.999.900

    HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular Stereo Microscope
    Deskripsi:
    This trinocular stereo microscope can be connected to a camera. Its flexible long arm allows you to connect your C-mount camera* to this trinocular stereo microscope for simultaneous photography and observation. It includes a 20x eyepiece and a 0.5x conversion lens, allowing for a wide range of magnifications and fields of view. The sturdy long arm clamps to a desk or other surface, allowing you to extend the microscope when in use and then retract it to the side after use, while still maintaining a working space. *Camera not included with this product.*Usually ships within 3 to 4 days. *Specifications are calculated values.
    atribut:
    • Base Dimensions (mm): 200(W)x255(D)
    • Field of View: Microscope: 28.5-4.4mmDIA | Camera: 23x17-3.6x2.7mm
    • Magnification: Microscope: 7-45x | Camera: 24-155x *Camera magnification is when using a 24-inch wide monitor (resolution 1920 x 1080)
    • Operation Distance (mm): Microscopes: 84 | Cameras: 84
  8. HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope
    Mulai

    Rp25.999.900

    HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope
    Deskripsi:
    This stereo microscope features adjustable magnification. Ideal for observing large objects. It's suitable for a wide range of tasks. By switching between objective lenses, you can select between 40x and 80x magnification (20x and 40x magnification when using a conversion lens). It's recommended for observing large objects up to approximately B4 size. It comes standard with a conductive color matte finish to prevent static electricity and a lens filter to protect the objective lens from solder fumes. By using separately sold eyepieces and conversion lenses, it can be used for a wide range of applications, from 10x to 160x magnification.* Specifications are calculated values.
    atribut:
    • Discoloration: White -> red
  9. HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope (for PC)
    Mulai

    Rp44.999.900

    HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope (for PC)
    Deskripsi:
    This set includes a zoom stereo microscope for easy observation and a robust 5-megapixel USB camera with multiple mounting screws. It also includes a coaxial epi-illuminator that illuminates the subject from directly above. The adapter that attaches the camera to the microscope provides a visual image similar to that seen with the naked eye. It's recommended for magnifying small subjects.* Specifications are calculated values.
    atribut:
    • Base Dimensions (mm): 200x255
    • Effective field of view (mm): (Microscope) 20/10DIA (Camera) 20/10DIA
    • Magnification (times): (Microscope) 10/20 x (Camera) 26/52
    • Number of pixels: 5 million pixels
    • Operation Distance (mm): (Microscope) 36 (Camera) 36
    • Set Contents: USB camera (no lens), lens, microscope adapter, stereoscopic microscope, LED light
    • Type: With USB camera (5 megapixels) Low magnification, high resolution, standard base
  10. HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope
    Mulai

    Rp29.999.900

    HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope
    Deskripsi:
    This stereo microscope features adjustable magnification. Ideal for observing large objects (with ring illumination). It's suitable for a wide range of tasks. By switching between objective lenses, you can select between 40x and 80x magnification (20x and 40x with a conversion lens). It's recommended for observing large objects up to approximately B4 size. It includes a conductive color matte finish for static electricity prevention, a lens filter to protect the objective lens from solder fumes, and a user-friendly LED ring illumination. By using separately sold eyepieces and conversion lenses, it can be used for a wide range of applications, from 10x to 160x magnification.* Specifications are calculated values.
    atribut:
    • Field of View: 10/5/2.5DIAmm
    • Magnification: 20/40/80
    • Operation Distance (mm): 150/84
  11. HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular Stereo Microscope
    Mulai

    Rp48.999.900

    HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular Stereo Microscope
    Deskripsi:
    This trinocular stereo microscope can be connected to a camera. It features a flexible long arm (with ring light). Connect your C-mount camera* to this trinocular stereo microscope for simultaneous photography and observation. It comes with a user-friendly LED ring light. It includes a 20x eyepiece and a 0.5x conversion lens, allowing for a wide range of magnifications and fields of view. The sturdy long arm clamps to a desk or other surface, allowing you to extend it when in use and then retract it to the side after use, while still maintaining a working space. *Camera not included with this product.*Usually ships within 3 to 4 days. *Specifications are calculated values.
    atribut:
    • Base Dimensions (mm): 350(W)x450(D)
    • Field of View: Microscope: 14.3-2.2mmDIA | Camera: 16x12-2.5x1.9mm
    • Magnification: Microscope: 14-90x | Camera: 34-220x *Camera magnification is when using a 24-inch wide monitor (resolution 1920 x 1080)
    • Operation Distance (mm): Microscopes: 74 | Cameras: 74
  12. HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular Stereo Microscope
    Mulai

    Rp48.999.900

    HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular Stereo Microscope
    Deskripsi:
    This trinocular stereo microscope can be connected to a camera. It features a flexible long arm (with spot lighting). Connect your C-mount camera* to this trinocular stereo microscope for simultaneous photography and observation. It features a flexible arm with spot lighting. It includes a 20x eyepiece and a 0.5x conversion lens, allowing for a wide range of magnifications and fields of view. The sturdy long arm clamps to a desk or other surface, allowing you to extend it when in use and then retract it to the side after use, while still maintaining a secure workspace. *Camera not included with this product.*Usually ships within 3 to 4 days. *Specifications are calculated values.
    atribut:
    • Base Dimensions (mm): 350(W)x450(D)
    • Field of View: Microscope: 14.3-2.2mmDIA | Camera: 15x8.8-2.5x1.4mm
    • Magnification: Microscope: 14-90x | Camera: 33-210x (16-100x) *Camera magnification is when using a 24-inch wide monitor (resolution 1920 x 1080), ( ) is when using L-859
    • Operation Distance (mm): Microscopes: 84 | Cameras: 84
  13. HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope
    Mulai

    Rp35.999.900

    HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope
    Deskripsi:
    This stereo microscope features a switchable magnification and a long arm with a highly flexible ring light. It's suitable for a wide range of tasks. By switching between objective lenses, you can select between 40x and 80x magnification (20x and 40x magnification with a conversion lens). The sturdy long arm clamps to a desk or other surface, allowing you to extend it when in use and then retract it to the side after use while still maintaining a secure workspace. It also comes with a conductive color mat for static electricity prevention, a lens filter to protect the objective lens from solder fumes, and a user-friendly LED ring light. By using separately sold eyepieces and conversion lenses, it can be used for a wide range of applications, from 10x to 160x magnification.* Specifications are calculated values.
    atribut:
    • Base Dimensions (mm): 350x450
    • Field of View: 10/5/2.5DIAmm
    • Magnification: 20/40/80
    • Operation Distance (mm): 150/84
  14. HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope (for PC)
    Mulai

    Rp40.999.900

    HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope (for PC)
    Deskripsi:
    This set includes a zoom stereo microscope that makes observation easy and a 3-megapixel USB camera that offers both affordability and performance. It comes with a coaxial epi-illumination system that illuminates the subject from directly above. The adapter that attaches the camera to the microscope is designed to display the image as if viewed with the naked eye. It is recommended for magnifying and observing relatively small subjects. The zoom system makes observation easy, and the standard-size base (with coaxial epi-illumination) saves space when viewing and storing images with the camera.* Specifications are calculated values.
    atribut:
    • Base Dimensions (mm): 200x255
    • Effective field of view (mm): (Microscope) 20/10DIA (Camera) 20/10DIA
    • Magnification (times): (Microscope) 10/20 x (Camera) 21/41
    • Number of pixels: 5 million pixels
    • Operation Distance (mm): (Microscope) 36 (Camera) 36
    • Set Contents: USB camera (no lens), lens, microscope adapter, stereoscopic microscope, LED light
    • Type: With USB camera (3 megapixels) Low magnification, high resolution, standard base
  15. ARMS SYSTEM Microscope Binocular Stereo (Mikroskop Binokular)
    Mulai

    Rp19.999.900

    ARMS SYSTEM Microscope Binocular Stereo (Mikroskop Binokular)
    atribut:
    • Total Magnification (times): 7 to 45
    • Color: White
    • Ocular Lens: 10x
    • Power Supply (VA): 100 to 120
    • Set Included: Binocular zoom stereo microscope (AR-Z2), standard pole stand, double-wrapped LED ring light (LED-R48)
    • Working Objective (mm): 100
  16. HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope (for PC)
    Mulai

    Rp36.999.900

    HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope (for PC)
    Deskripsi:
    This set includes an affordable stereo microscope with a 1x/2x switchable objective lens and a robust 5-megapixel USB camera with numerous mounting screws. It also includes a coaxial epi-illumination system that illuminates the subject from directly above. The adapter that attaches the camera to the microscope is designed to display the image as if viewed with the naked eye. It's recommended for magnifying relatively small subjects. It's affordable, features switchable objective lenses, and a standard-size base (with coaxial epi-illumination) that allows you to view the subject with the camera and saves space.* Specifications are calculated values.
    atribut:
    • Base Dimensions (mm): 200x255
    • Effective field of view (mm): (Microscope) 40/20/10DIA (Camera) 17x13~4.3x3.2
    • Magnification (times): (Microscope) 5/10/20 x (Camera) 40/80/165
    • Number of pixels: 5 million pixels
    • Operation Distance (mm): (Microscope) 102/36 (Camera) 102/36
    • Set Contents: USB camera (no lens), microscope adapter, stereoscopic microscope, conversion lens (0.5x), LED light
    • Type: With USB camera (5 megapixels) high magnification, standard base
  17. HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope (for PC)
    Mulai

    Rp45.999.900

    HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope (for PC)
    Deskripsi:
    This is a set of a cheap stereo microscope with 1x/2x switchable objective lens and a robust 5-megapixel USB camera equipped with many mounting screws. With easy-to-use LED ring lighting. The adapter that attaches the camera to the microscope is a type that magnifies the center of the field of view. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.
    atribut:
    • Connector: USB 2.0
    • Field of View: Microscope: 40/20/10mmDIA, Camera: 17x13~4.2x3.2mm
    • Frame Rate: Up to 30fps
    • Image Sensor: 1 / 2.5 "CMOS image sensor
    • Lens Mount: C mount
    • Magnification: Microscope: 5/10/20x, Camera: 31/63/130x (when using a 24-inch wide monitor (resolution 1920 x 1080))
    • Number of Effective Pixel: 2048 x 1536 (3 million pixels)
    • Operating Environment: Windows 8 or later (32bit and 64bit)
    • Operation Distance (mm): Microscope: 140/74, Camera: 140/74
    • Power Consumption (W): 0.35
    • Power Input (V): DC5(USB)
    • Type: with ring light
  18. HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope (for PC)
    Mulai

    Rp33.999.900

    HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope (for PC)
    Deskripsi:
    This set includes a 1x/2x switchable objective lens stereo microscope at a reasonable price, and a 3-megapixel USB camera that offers both price and performance. It includes a coaxial epi-illumination system that illuminates the subject from directly above. The adapter that attaches the camera to the microscope is designed to display the image as if viewed with the naked eye. It's recommended for magnifying relatively small subjects. It's affordable, features switchable objective lenses, and a standard-size base (with coaxial epi-illumination) that allows you to view the subject with the camera and saves storage space.* Specifications are calculated values.
    atribut:
    • Base Dimensions (mm): 200x255
    • Effective field of view (mm): (Microscope) 40/20/10DIA (Camera) 17x13~4.2x3.2
    • Magnification (times): (Microscope) 5/10/20 x (Camera) 31/63/130
    • Number of pixels: 5 million pixels
    • Operation Distance (mm): (Microscope) 102/36 (Camera) 102/36
    • Set Contents: USB camera (no lens), microscope adapter, stereoscopic microscope, conversion lens (0.5x), LED light
    • Type: With USB camera (3 million pixels) high magnification, standard base
  19. HOZAN (HOZAN TOOL INDUSTRIAL) Stereo Microscope Holder (For L-50)
    Mulai

    Rp2.899.900

    HOZAN (HOZAN TOOL INDUSTRIAL) Stereo Microscope Holder (For L-50)
    Deskripsi:
    Replacement holder for stereo microscope L-50
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  20. HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope (for PC)
    Mulai

    Rp45.999.900

    HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope (for PC)
    Deskripsi:
    This is a set of a cheap stereo microscope with 1x/2x switchable objective lens and a robust 5-megapixel USB camera equipped with many mounting screws. With spot lighting on flexible arm. The adapter that attaches the camera to the microscope is a type that magnifies the center of the field of view. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.
    atribut:
    • Connector: USB 2.0
    • Field of View: Microscope: 40/20/10mmDIA, Camera: 17x13~4.2x3.2mm
    • Frame Rate: Up to 30fps
    • Image Sensor: 1 / 2.5 "CMOS image sensor
    • Lens Mount: C mount
    • Magnification: Microscope: 5/10/20x, Camera: 31/63/130x (when using a 24-inch wide monitor (resolution 1920 x 1080))
    • Number of Effective Pixel: 2048 x 1536 (3 million pixels)
    • Operating Environment: Windows 8 or later (32bit and 64bit)
    • Operation Distance (mm): Microscope: 150/84, Camera: 150/84
    • Power Consumption (W): 0.35
    • Power Input (V): DC5(USB)
    • Set Contents: L-837: USB camera (without lens), L-845: Microscope adapter, L-514: Standard lens barrel, L-546-10: Eyepiece (10x), L-58-0.5: Conversion lens (0.5 x), L-503: Flexible arm, L-503-1: Mounting diameter conversion adapter, L-703: LED light, L-703-1: Clamp set
    • Type: with spotlight
Daftar Harga Stereo Microscope Terbaru October 2026
HOZAN Stereo MicroscopeRp7.999.900
HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscopeRp30.999.900
HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscopeRp29.999.900
TRUSCO Stereo MicroscopeRp10.999.900
HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscopeRp35.999.900
HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscopeRp11.999.900
HOZAN (HOZAN TOOL INDUSTRIAL) Trinocular Stereo MicroscopeRp44.999.900
HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscopeRp25.999.900
HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope (for PC)Rp44.999.900
HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscopeRp29.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)